Shop GENUINE JOE
See all product information
Create Account
1250 ml Soap Dispenser, White
- Mfr # GJO10495
- Zoro # G507199099
product price:Â
$
29.99
/ea
Key Features
Height
10.6 in
Depth
5.1 in
Features
Refillable, Site Window, Soft Push, Sanitary-sealed
Color
White
Size
1.32 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO10495
- Zoro #
- G507199099
- UPC #
- 35255104951
- Country of Origin
- United States
Dimensions
- Height
- 10.6 in
- Depth
- 5.1 in
- Size
- 1.32 qt
- Width
- 6.1 in
Details
- Features
- Refillable, Site Window, Soft Push, Sanitary-sealed
- Color
- White
- Item
- Foam Soap Dispenser
- Operating Mode
- Manual
- Application
- Handwash
- Standards
- MWBE, EcoLogo Certified
Description
Soap dispenser holds a 1250 ml sanitarysealed refill in a remarkably small footprint Great for locations where a smaller, more traditional dispenser is preferred Dispenser delivers more than 1700 handwashes ADAcompliant soap dispenser features a skylight with an extralarge site window and onehand push operation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.