Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9D00080373 8 in. Universal Toilet Handle Chrome

  • Mfr # 4324406

  • Zoro # G115853529


product price: $13.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4324406
Zoro #
G115853529
UPC #
37155803736
Country of Origin
China

Description

This Danco toilet handle can add a new stylish touch to your bathroom and will help your toilet perform more efficiently. maximum flush arm length is constructed of durable metal. Features -Chrome finish -Constructed of metal arm with plastic shank and nut -8in. maximum flush arm length -Universal design will fit most toilets -Decorative Style -Easy to install Specifications - Dimension: 1.6in. H x 3.6in. W x 11.5in. L - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.