Actuating Unit, Toilet Repair
Mfr # 9D00010087
Zoro # G2839168
product price: $8.89
/eaKey Features
Fits Brand
American Standard
For Use With
Toilets
Type
Toilet Repair
Includes
Kit
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9D00010087
Zoro #
G2839168
UPC #
037155676569
Country of Origin
China
Dimensions
Size
5.95 in x 2.7 in x 3 in
Details
Item
Actuator Assembly
Fits Brand
American Standard
For Use With
Toilets
Type
Toilet Repair
Includes
Kit
Material
Plastic
Finish
Misc
Material of Construction
Plastic
Product Type
Actuator Assembly
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Brand
American Standard
Description
Item Actuating Unit, Fits Brand American Standard, Includes Color Coded Adapter, Toilet Repair, For Use With Toilets 4,5,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.