Closet Spud Gasket Blue Sponge Rubber
- Mfr # 40491B
- Zoro # G005302977
product price:
$
3.29
/ea
Sold in multiples of 5 for
$16.45
Key Features
Fits Brand
American Standard
For Use With
Toilet flushometers
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40491B
- Zoro #
- G005302977
- UPC #
- 37155404919
- Country of Origin
- China
Details
- Item
- Spud Gasket
- Fits Brand
- American Standard
- For Use With
- Toilet flushometers
- Material
- Rubber
Description
Replace your worn bowl gaskets with the Danco Universal Tank Gasket. It keeps the tank solidly attached to the bowl and prevents leaks. This gasket is rubber and fits most standard toilets.
- • Rubber construction provides strength and durability
- • Round shape and flexible design
- • Gasket Dimensions: 3-1/2 inches O.D. x 2 inches I.D. x 1-1/8 inches thickness
- • Beveled shape, recessed cut out
- • For use in your toilet system
- • Replaces a worn bowl gasket with a positive seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.