Cover, Silver, Round, 4-1/4 in Dia
- Mfr # 9D00010529
- Zoro # G9485375
product price:Â
$
10.39
/ea
Key Features
Pipe Dia. - Drains
4 1/4 in
Shape - Drains
Round
Drain Material
Steel
Grid Material
Plastic
Color - Drains
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9D00010529
- Zoro #
- G9485375
- UPC #
- 037155019175
- Country of Origin
- China
Dimensions
- Pipe Dia. - Drains
- 4 1/4 in
- Length - Drains
- 3 55/64 in
- Size
- 2-1/2"
- Overall Diameter
- 4 1/4 in
- Overall Height
- 2 1/2 in
- Height
- 2 1/2 in
Description
Cover, Product Type Cover, Overall Diameter 4 1/4 in, Material Plastic, Stainless Steel, Finish Chrome, Installation Type Flanged, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Extra Basket, Overall Height 2 1/2 in, For Use with Drain Type Shower Drain, Drain Style Round, Gauge 22 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.