Shop DANCO
See all product information
Create Account
Cover, White, Round, 4-1/4 in Dia
- Mfr # 9D00010533
- Zoro # G9485366
product price:Â
$
7.69
/ea
Key Features
Pipe Dia. - Drains
4 1/4 in
Shape - Drains
Round
Drain Material
Plastic
Grid Material
Plastic
Color - Drains
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9D00010533
- Zoro #
- G9485366
- UPC #
- 037155020942
- Country of Origin
- China
Dimensions
- Pipe Dia. - Drains
- 4 1/4 in
- Length - Drains
- 3 55/64 in
- Size
- 2-1/2"
- Overall Height
- 2 1/2 in
- Overall Diameter
- 4 1/4 in
- Height
- 2 1/2 in
Description
Cover, Product Type Cover, Overall Diameter 4 1/4 in, Material Plastic, Stainless Steel, Finish Matte, Installation Type Snap-In, Color White, Grate Surface Type Not Applicable, Shape Round, Includes Extra Basket, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 2 1/2 in, For Use with Drain Type Shower Drain, Drain Style Round, Compatible with Manufacturer Model Number 9D00010739, Standards Not Applicable, Compatible with Brand Universal, Gauge 22 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.