Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danco 35692B Bath Diverter Washer- pack of 5

  • Mfr # 4074191

  • Zoro # G304110082


product price: $21.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4074191
Zoro #
G304110082
UPC #
37155356928
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Bath Diverter Washer
Specifications
  • Material: Nylon
  • Product Type: Washer
  • Number in Package: 5 Pack
  • Packaging Type: Polybag
  • Application: For Diverter Stem to Divert Water From Bath to Shower
  • Dimension: 0.8" H x 4" W x 6" L
  • Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.