Zoro Homepage

Danco 35757W 1.13 x 1.38 x 0.13 in. O Ring

  • Mfr # 4100392

  • Zoro # G603712857


product price: $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100392
Zoro #
G603712857
UPC #
37155057573
Country of Origin
China

Description

Features
  • O Ring
Specifications
  • Size: 1.13 x 1.38 x 0.13 in.
  • Dimension: 0.2" H x 3" W x 4" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.