Zoro Homepage

Danco 35758W O-Ring 1.31 ID x 1.56 OD x 0.12 in.

  • Mfr # 4101630

  • Zoro # G203713025


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101630
Zoro #
G203713025
UPC #
37155057580
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Made from compound Nitrile Butadiene Rubber
  • Polybagged
  • 1-5/16"IDx1-0.56"ODx1/8" wall thickness; 44
Specifications
  • Dimension: 4.7" H x 3" W x 0.6" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.