Zoro Homepage

Danco 9D00080224 1.12 in. Rubber Sinkstopper

  • Mfr # 4680914

  • Zoro # G703979297


product price: $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4680914
Zoro #
G703979297
UPC #
37155802241
Country of Origin
China

Description

Features
  • Built-in ring allows for easy removal
  • For use with 1
  • 12" drains
  • Easy installation
  • Product Type: Tub chain and stopper
  • Finish: White
Specifications
  • Diemension: 4" H x 3" W x 1.1" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.