Drain, Lavatory, Metal, Brushed Nickel
Mfr # 9D0010695X
Zoro # G0533550
product price: $21.59
/eaSold in multiples of 3 for $64.77
Key Features
Color
Silver
Length (In.)
8-1/2"
Color/Finish
Brushed Nickel
Pipe Dia. (In.)
2
Connection
Pop-Up Lavatory Waste
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9D0010695X
Zoro #
G0533550
UPC #
00037155106950
Country of Origin
China
Dimensions
Length (In.)
8-1/2"
Pipe Dia. (In.)
2
Pipe Dia. - Drains
2 in
Length - Drains
8 1/2 in
Size
8-1/2"
Pipe Outside Diameter
2 in
Body Height
8 1/2 in
Overall Diameter
2 1/8 in
Description
Sink Drain, ADA Compliant Not ADA Compliant, Grate Finish Brushed Nickel, Resistance Properties Corrosion-Resistant, Product Type Sink Drain, Pipe Outside Diameter 2 in, Standards Not Applicable, Shape Round, Body Height 8 1/2 in, Connection Thread Type Not Applicable, Nominal Pipe Size 1 1/4 in, Basin Finish Brushed, Color Silver, Connection Type Slip, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.