Dual Flush Converter Kit
Mfr # HYR270
Zoro # G1869472
product price: $26.49
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
White
Size
Width: 3"; Height: 10.5"
Includes
Push-Button Handle, Flush Activator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYR270
Zoro #
G1869472
UPC #
188670000459
Country of Origin
China
Dimensions
Size
Width: 3"; Height: 10.5"
Manufacturers Warranty Length
5 Year
Overall Width
3 in
Overall Diameter
3 in
Overall Height
10 1/2 in
Overall Depth
3 in
Details
Item
Dual Flush Converter
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
White
Includes
Push-Button Handle, Flush Activator
Material
Plastic
Color
White
Finish
Blue
Type
Flush Valve
Material of Construction
Plastic
Fixture Type
Toilets
Product Type
Dual Flush Converter
Compatible Series
Universal
Compatible SubBrand
Flush Valves
Compatible Brand
Universal
Compatible Product Type
Toilets
Description
Dual Flush Converter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.