Faucet Locknut Universal 1/2 in. Plastic

  • Mfr # 73113B
  • Zoro # G205297165
product price: 
$
1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Material
Plastic
Type
Shank Nut
Application
Sink
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
73113B
Zoro #
G205297165
UPC #
37155731138
Country of Origin
Taiwan, Province of China
Material
Plastic
Type
Shank Nut
Application
Sink

Description

This Danco Faucet Shank Locknut will help repair your faucet. It is used to secure a faucet in place. Attach the locknut to the faucet shanks from underneath the counter. It is designed to fit all standard 1/2 inch IPS connections.


  • • Universal design fits most faucets
  • • Easy to install
  • • 1/2 in. IPS thread on nut
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews