Zoro Homepage

Handle, Metal, Zinc

  • Mfr # 9D00010006

  • Zoro # G9485341


product price: $6.49
/ea

Key Features

Material
Metal
Finish
Unfinished
Material of Construction
Metal
Includes
Adapter, Faucet Handle, Screws
For Use With
Outdoor Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010006
Zoro #
G9485341
UPC #
037155014866
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/2"

Details

Material
Metal
Finish
Unfinished
Material of Construction
Metal
Includes
Adapter, Faucet Handle, Screws
For Use With
Outdoor Faucets
Item
Hydrant Repair Kit
Color/Finish
Metal
Features
Universal Design, Will Not Rust or Corrode, Durable Construction
Inlet
1/4"
Outlet
1/4"
Connection
1/4"
Product Type
Hydrant Repair Kit

Description

Hydrant Repair Kit, Metal, For Use With Outdoor Faucets, Includes Adapter, Faucet Handle, Screws, Standards Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.