Lavatory Sink Drain, 2 Pipe Dia., Plastic
Mfr # 9D0010693X
Zoro # G2601028
product price: $10.89
/eaKey Features
Pipe Dia. - Drains
2 in
Shape - Drains
Round
Material of Construction - Drains
Plastic
Color - Drains
Brushed Nickel
Connection - Drains
Pop-Up Lavatory Waste
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9D0010693X
Zoro #
G2601028
UPC #
037155106936
Country of Origin
China
Dimensions
Pipe Dia. - Drains
2 in
Length - Drains
8 1/2 in
Pipe Dia. (In.)
2
Length (In.)
8-1/2"
Overall Diameter
2 1/8 in
Size
8-1/2"
Body Height
8 1/2 in
Pipe Outside Diameter
2 in
Description
Sink Drain, ADA Compliant Not ADA Compliant, Grate Finish Brushed Nickel, Resistance Properties Corrosion-Resistant, Product Type Sink Drain, Pipe Outside Diameter 2 in, Standards Not Applicable, Shape Round, Body Height 8 1/2 in, Connection Thread Type Not Applicable, Nominal Pipe Size 1 1/4 in, Basin Finish Brushed, Color Silver, Connection Type Slip, Drain Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.