Shop DANCO

Matte Black Stainless Steel 8 in. Shower Arm and Flange

  • Mfr # 9D00011095
  • Zoro # G305309270

product price: 
$
15.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9D00011095
Zoro #
G305309270
UPC #
37155110957
Country of Origin
China

Description

Matte black is becoming the finish of choice especially when it comes to decor. Matte black can be naturally looked as modern but it works well as a transitional finish too, every space needs a little bit of black so adding in black hardware, faucets, and other fixtures is a great way to include this design staple into your space. The Danco Wall Mount Shower Arm and Flange is ideal to give the extension you need for your showerhead. The 8-inch length will provide enough space to add a handheld shower attachment. It is constructed of stainless steel for durability providing a long lasting performance.


  • • REPLACEMENT SHOWER ARM & FLANGE: This shower arm and flange is designed to give you the extension length you need when installing a showerhead
  • • FLANGE INCLUDED: This shower arm includes a flange cover that will give your shower a finished look
  • • COMPATIBILITY: The shower arm is manufactured to fit 1/2 inch IPS stub-out pipe connection
  • • BUILT TO LAST: This 2-piece set features stainless steel construction which provides strength and durability
  • • HASSLE-FREE INSTALLATION: Easy to install with no tools required; prep the shower arm prior to installation by wrapping 1/2 in. pipe sealing tape around threads on both ends of the shower arm to create a better leak free seal
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.