7" Center Deck-Mount Clawfoot Tub Faucet with Hand Shower, Polished Chrome
- Mfr # AE6001RX
- Zoro # G623928948
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE6001RX
- Zoro #
- G623928948
- UPC #
- 196507330662
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Matte
Description
Discover the Roman tub filler with handshower from the Belknap Collection by Kingston Brass, designed to bring modern elegance to your bathroom remodel. Featuring a tubular gooseneck spout and wheel handles, this faucet is crafted from high-quality solid brass and equipped with a durable ceramic cartridge for years of reliable service. Easily install this deck-mount faucet on any 7" center-to-center two-hole application, with 1/2" NPS inlets for seamless compatibility. The matching hand shower delivers a flow rate of 1.8 GPM and includes a 59" hose, complete with a vacuum breaker for backflow prevention. With a 10-1/4" deck-to-spout clearance and 8-3/4" spout projection, this design ensures ample reach into your bathtub while providing an unobstructed space for a truly relaxing spa experience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.