Metal Sink Clips
- Mfr # 52512B
- Zoro # G305302639
product price:
$
1.59
/ea
Sold in multiples of 5 for
$7.95
Key Features
Material of Construction
Metal
Application
Sink
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52512B
- Zoro #
- G305302639
- UPC #
- 37155525126
- Country of Origin
- China
Details
- Material of Construction
- Metal
- Application
- Sink
- Item
- Sink Clips
- Body Material
- Metal
Description
The Danco sink mounting clip provides a tight seal between a tile countertop and a sink. The clips are made of rust-resistant metal that will endure the rigors of everyday use. It installs easily with confidence.
- • Durable metal construction
- • Designed to be compatible with Elkay
- • Used to secure sinks to countertops
- • Easy to install
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.