Zoro Homepage

Pull Down Replacement Spray, Chrome

  • Mfr # 9D00010723

  • Zoro # G0533499


product price: $32.39
/ea

Key Features

Sub-Category
Spray Head
Outlet
1/2"
Finish
Chrome
Compliance
ASME A112.18.1-2011
Connection (In.)
13/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010723
Zoro #
G0533499
UPC #
037155107230
Country of Origin
China

Dimensions

Size
3-1/2"
Connection Size
13/16"
Overall Length
3 1/2 in

Details

Sub-Category
Spray Head
Item
Kitchen Sprayer
Outlet
1/2"
Finish
Chrome
Compliance
ASME A112.18.1-2011
Connection (In.)
13/16
Outlet (In.)
1/2
Inlet
13/16 in
Material of Construction
Plastic
Color/Finish
Chrome
For Use With
Kitchen Faucet with Pull Down Spray Head
Connection
13/16"
Features
Durable Plastic Construction Provides Reliable Performance
Inlet (In.)
13/16
Flow Rate
1.5 gpm
Fits Brand
Universal Fit
Connection Type
UNC
Material
Plastic
Compatible Brand
Universal Fit
Flow Rate - Maximum
1.5 gpm
Product Type
Kitchen Sprayer
Application
Commercial
For Location
Kitchen
Connection Gender
Female
Sprayer Style
Pull-Out
Includes Hose
Hose Not Included

Description

Kitchen Sprayer, 13/16 in Inlet, Includes Not Applicable, Flow Rate 1.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.