Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9D00010584
Zoro #
G0533480
UPC #
037155105847
Country of Origin
China
Dimensions
Outlet Size
1/2 in
Inlet Size
1/2 in
Details
Item
1/2 in. CPVC Pull Stop Box
Body Style - Valves
Angle
Inlet Type
CPVC
Body Material
Brass
Finish
White
Stem Material
brass
Temp. Range
0 Degrees to 140 Degrees F
Includes
Angle Valve
Handle Material
Plastic
Max. Pressure
125 psi
Description
1/2 in. CPVC Pull Stop Box, Body Style - Valves Angle, Finish White, Inlet Size 1/2 in, Inlet Type CPVC, Outlet Size 1/2 in, Max. Pressure 125 psi, Temp. Range 0 Degrees to 140 Degrees F, Body Material Brass, Handle Material Plastic, Stem Material Brass, Includes Angle Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.