Zoro Homepage

Shower Drain Refill Baskets, Plstic, Black

  • Mfr # 9D00010739

  • Zoro # G2601000


product price: $6.89
/ea

Key Features

Pipe Dia. - Drains
2 in
Shape - Drains
Round
Drain Material
Plastic
Color - Drains
Black
Length - Drains
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010739
Zoro #
G2601000
UPC #
037155107391
Country of Origin
China

Dimensions

Pipe Dia. - Drains
2 in
Length - Drains
2 1/4 in
Size
2-1/4"
Overall Diameter
2 1/4 in
Overall Height
2 1/4 in

Details

Shape - Drains
Round
Drain Material
Plastic
Color - Drains
Black
Item
Strainer
Includes
(3) Baskets
Material of Construction - Drains
Plastic
For Use With
Showers
Gauge - Drains
14
Connection
Snap-In
Gauge
14 ga
Finish
Black
Installation Type
Snap-In
Shape
Round
Product Type
Strainer
For Use with Drain Type
Shower Drain
Color
Black
Grate Surface Type
Slotted
Material
Plastic
Drain Style
Round

Description

Strainer, Product Type Strainer, Overall Diameter 2 1/4 in, Material Plastic, Finish Black, Installation Type Snap-In, Color Black, Grate Surface Type Slotted, Shape Round, Includes (3) Baskets, Overall Height 2 1/4 in, For Use with Drain Type Shower Drain, Drain Style Round, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.