Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Spray Head, 1/4 In, Black

  • Mfr # 9D00010335

  • Zoro # G9712446


product price: $17.29
/ea

Key Features

Sub-Category
Side Spray
Size
7-1/4"
For Use With
Most Kitchen Faucets
Outlet (In.)
1/4
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9D00010335
Zoro #
G9712446
UPC #
037155016860
Country of Origin
China

Dimensions

Size
7-1/4"
Connection Size
1/2"
Overall Height
7 1/4 in
Overall Length
3 1/2 in

Details

Sub-Category
Side Spray
Item
Kitchen Sprayer
For Use With
Most Kitchen Faucets
Outlet (In.)
1/4
Material of Construction
Plastic
Connection (In.)
1/4
Color/Finish
Black
Inlet (In.)
1/4
Finish
Brushed Nickel
Connection
1/4"
Features
High Directional Power Spraying
Outlet
1/4"
Inlet
1/4 in
Flow Rate
1.5 gpm
Includes
Guide
Fits Brand
Universal Fit
Connection Type
NPSM
Material
Plastic
Connection Gender
Female
Application
Commercial
For Location
Kitchen
Compatible Brand
Universal Fit
Product Type
Kitchen Sprayer
Flow Rate - Maximum
1.5 gpm
Sprayer Style
Pull-Out
Includes Hose
Hose Not Included

Description

Kitchen Sprayer, 1/4 in Inlet, Includes Guide, Flow Rate 1.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.