Zoro Homepage

Side Spray Head, 1/4 In, Black

  • Mfr # 9D00010345

  • Zoro # G7513834


product price: $8.99
/ea

Key Features

Sub-Category
Side Spray
Inlet
1/4 in
Connection
1/4"
Finish
Black
Color/Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010345
Zoro #
G7513834
UPC #
037155016952
Country of Origin
China

Dimensions

Size
1/4"
Connection Size
1/2"
Overall Length
3 1/2 in

Details

Sub-Category
Side Spray
Item
Kitchen Sprayer
Inlet
1/4 in
Connection
1/4"
Finish
Black
Color/Finish
Black
Features
High Directional Power Spraying
Material of Construction
Plastic
Inlet (In.)
1/4
Connection (In.)
1/4
For Use With
Most Kitchen Faucets
Outlet (In.)
1/4
Outlet
1/4"
Includes
Guide
Flow Rate
1.5 gpm
Fits Brand
Universal Fit
Color
Black
Connection Type
NPSM
Material
Plastic
Application
Commercial
Flow Rate - Maximum
1.5 gpm
For Location
Kitchen
Includes Hose
Hose Not Included
Connection Gender
Female
Product Type
Kitchen Sprayer
Compatible Brand
Universal Fit
Sprayer Style
Pull-Out

Description

Kitchen Sprayer, 1/4 in Inlet, Includes Guide, Flow Rate 1.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.