Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Spray Hose, 1/4 In, Black

  • Mfr # 9D00010340

  • Zoro # G6643463


product price: $21.19
/ea

Key Features

Sub-Category
Hose
Outlet (In.)
1/4
Material of Construction
Vinyl
Color/Finish
Black
For Use With
Most Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010340
Zoro #
G6643463
UPC #
037155016914
Country of Origin
China

Dimensions

Size
48"
Connection Size
1/4 in
Inlet Connection Size
1/4"
Sprayer Connection Size
1/4"
Overall Length
48 in

Details

Sub-Category
Hose
Item
Supply Hose
Outlet (In.)
1/4
Material of Construction
Vinyl
Color/Finish
Black
For Use With
Most Kitchen Faucets
Finish
Black
Features
High Directional Power Spraying
Connection (In.)
1/4
Outlet
1/4"
Inlet
1/4 in
Inlet (In.)
1/4
Connection
1/4"
Fits Brand
Universal Fit
Connection Type
Female NPSM
Color
Black
Material
Vinyl
Product Type
Supply Hose
Compatible Brand
Universal Fit
Sprayer Connection Gender
Female
Sprayer Connection Type
NPSM

Description

Side Spray Hose, 1/4 In., Black Color/Finish, Plastic Material of Construction, Features High Directional Power Spraying, For Use With Most Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.