Zoro Homepage

Side Spray Hose, 1/4 In, Clear

  • Mfr # 9D00010341

  • Zoro # G9483573


product price: $7.69
/ea

Key Features

Sub-Category
Hose
Size
1/4"
Connection (In.)
1/4
Color/Finish
Clear
Connection
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010341
Zoro #
G9483573
UPC #
037155016921
Country of Origin
China

Dimensions

Size
1/4"
Connection Size
1/4 in
Sprayer Connection Size
1/4"
Inlet Connection Size
1/4"
Overall Length
48 in

Details

Sub-Category
Hose
Item
Supply Hose
Connection (In.)
1/4
Color/Finish
Clear
Connection
1/4"
Material of Construction
Plastic
Outlet (In.)
1/4
Features
High Directional Power Spraying
Finish
Clear
For Use With
Most Kitchen Faucets
Outlet
1/4"
Inlet (In.)
1/4
Inlet
1/4 in
Fits Brand
Universal Fit
Connection Type
Female NPSM
Material
Vinyl
Sprayer Connection Gender
Female
Product Type
Supply Hose
Sprayer Connection Type
NPSM
Compatible Brand
Universal Fit

Description

Side Spray Hose, 1/4 In., Clear Color/Finish, Plastic Material of Construction, Features High Directional Power Spraying, For Use With Most Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.