Square Hair Catcher, Plastic/Stainless Steel, Matte Black, For: 3 in Standard Shower Stall Drain

  • Mfr # 11087

  • Zoro # G816112543


product price:  $18.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11087
Zoro #
G816112543
UPC #
37155110872
Country of Origin
China

Description

Matte black is becoming the finish of choice especially when it comes to decor. Matte black can be naturally looked as modern but it works well as a transitional finish too, every space needs a little bit of black so adding in black hardware, faucets and other fixtures is a great way to include this design staple into your space. Prevent clogged shower drains with the Danco shower drain hair catcher. This innovative hair catcher easily and discretely captures hair to prevent slow and clogged drains. Unlike other ordinary shower drain covers and strainers, it features a durable plastic hair catcher basket that collects hair below the drain surface to keep unattractive hair clumps out of sight. Simply place the hair catcher in the middle of the included drain cover trim plate and you are ready for use. Clean with ease, by detaching and lifting the hair catcher out of the drain, discard hair and place back in the drain. Two baskets are included in case you just want to simply throw the full hair catcher basket away. This shower drain hair catcher will fit most standard stand-alone shower drains, but will not fit bathtub drains.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.