Zoro Homepage

Toilet Paper Holder Rod, Plastic

  • Mfr # 88648

  • Zoro # G807950819


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
white
Dispenser Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88648
Zoro #
G807950819
UPC #
37155886487
Country of Origin
China

Dimensions

Dispenser Height
3.5 in
Dispenser Depth
1.85 in
Dispenser Width
6.22 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
white

Description

Use the Danco toilet paper holder to replace your current worn out toilet paper rod The universal design will work with most toilet tissue brackets It is spring loaded to provide constant pressure to the bracket The white finish matches most existing fixtures and provides a stylish appearance to your bathroom

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.