Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank Flapper, Specifications: 3 in Size, Rubber

  • Mfr # 88502

  • Zoro # G013758162


product price: $14.99
/ea

Key Features

For Use With
newer OEM flush valves with 3 in. openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88502
Zoro #
G013758162
UPC #
37155885022
Country of Origin
United States

Details

For Use With
newer OEM flush valves with 3 in. openings

Description

Replacing a worn flapper helps save water. This toilet tank flapper from Danco features a design that fits Kohler toilet models. It will provide a positive seal and help restore your toilet to a high level of performance.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.