Danco Trip Lever Bath Drain Trim Kit Universal 2.9 in. W X 1.15 in. H Brass

  • Mfr # 89242

  • Zoro # G300463861


product price:  $30.98
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89242
Zoro #
G300463861
UPC #
37155892426
Country of Origin
China

Description

This Danco Drain Trip Lever Conversion Kit lets you complete the tub drain trim of your bathroom with a finished look. The kit comes with a threaded adapter bushing to fit 1-1/2 in. and 1-3/8 in. drain shoe sizes. It includes a 2-hole face plate with finish-matched screws. It also comes with a strainer, an overflow plate and a bath shoe. This complete tub drain trim kit comes in a stylish, scratch-resistant brushed nickel finish. It features a brass construction which provides strength and durability. This item is sure to complement your existing fixtures.


  • • Durable brass construction provides strength and durability
  • • Designed to fit most faucet brands
  • • Threaded adapter bushing fits a 1-1/2 in. or 1-7/8 in. drain shoe
  • • Includes a 2-hole face plate, strainer, overflow plate, bath shoe and threaded adapter
  • • Screw holes are 2 in. on center
  • • Brushed nickel finish provides a stylish and elegant look to your tub/shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.