Zoro Homepage
This item is Discontinued.
Danfoss A/C Compressor, 54,000 BtuH, 380to400/460V HRM054U4LP6

A/C Compressor, 54,000 BtuH, 380to400/460V (Discontinued)

  • Mfr # HRM054U4LP6
  • Zoro # G0685702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRM054U4LP6
Zoro #
G0685702
UPC #
-
Country of Origin
United States

Dimensions

Base Mount Length
7 1/2 in
Manufacturers Warranty Length
1 yr
Height
17 7/8 in
Width
7 1/4 in
Length
7 1/4 in
Base Mount Width
7 1/2 in

Details

Item
A/C Compressor
BtuH
54,000
Voltage
380 to 400/460
Phase
3
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Includes
Mounting Kit with Grommets and Sleeves
Amps
8.4 LRA
Standards
Meets ARI Performance, UL Certified, CE Certified
Ambient Temp @ ARI Standards
90 Degrees F
Hz
50/60
Application
Split Systems and Packaged A/C Units
Nominal HP
4 1/2 hp
Refrigerant Type
R-22
Type of Compressor Oil
AB
Evaporating Temp @ ARI Standards
45 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F

Description

A/C Compressor, BtuH 54,000 BtuH, Voltage 380 to 400/460, 3 Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 4 1/2 hp, 50/60 Hz, 8.4 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 7 1/4 in, Width 7 1/4 in, Height 17 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.