Zoro Homepage
This item is Discontinued.
Danfoss A/C Compressor, R22, 10 HP SM125-3QAI

A/C Compressor, R22, 10 HP (Discontinued)

  • Mfr # SM125-3QAI
  • Zoro # G9820045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM125-3QAI
Zoro #
G9820045
UPC #
-
Country of Origin
China

Dimensions

Length
15-3/4"
Base Mount Width
12"
Height
22-3/4"
Width
11-3/16"
Base Mount Length
8-1/2"
Manufacturers Warranty Length
1 yr.

Details

Item
A/C Compressor
BtuH
126,423
Voltage
208/230
Phase
3
Line Connection Suction I.D.
1-1/8"
Line Connection Discharge I.D.
7/8"
Application
A/C Equipment
Refrigerant Type
R-22
Condensing Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Standards
CE, UL
Evaporating Temp @ ARI Standards
45 Degrees F
Type of Compressor Oil
Mineral
Amps
24
Hz
60
Nominal HP
10
Ambient Temp @ ARI Standards
130 Degrees F

Description

A/C Compressor, BtuH 126,423, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 1 1/8 in, Line Connection Discharge I.D. 7/8 in, Refrigerant Type R-22, Nominal HP 10, 60 Hz, 24 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 130 Degrees F, Base Mount Length 8 1/2 in, Base Mount Width 12 in, Length 15 3/4 in, Width 11 3/16 in, Height 22 3/4 in, Standards CE, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.