Zoro Homepage

Actuator, 7 1/4 in H, 3 5/16 in W, 24V AC

  • Mfr # 027H0485

  • Zoro # G322410003


product price: $3,663.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027H0485
Zoro #
G322410003
UPC #
-
Country of Origin
Poland

Description

Actuator, Application HVAC Systems, Compatible Brand Danfos, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number ICM 20, ICM 25, ICM 32, Compatible Series ICAD, Compatible Valve Action Normally Closed, Normally Open, Control Signal Proportional, Electrical Connection Type Hardwired, Electrical Lead Length Not Applicable, Housing Material Aluminum, Includes Not Applicable, Mounting Style Direct Mount, NEMA Rating 6, Number of Auxiliary Switches 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.