Zoro Homepage

Coil, 24V, Junction Box

  • Mfr # 018F4100

  • Zoro # G2074952


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
24V AC
For Use With Mfr. Model Number
032F1004
For Use With
Solenoid Valve
Compatible Brand
Danfoss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018F4100
Zoro #
G2074952
UPC #
-
Country of Origin
China

Details

Fits Brand
Danfoss
Voltage
24V AC
Item
Heat Pump Solenoid Coil
For Use With Mfr. Model Number
032F1004
For Use With
Solenoid Valve
Compatible Brand
Danfoss
Wattage @ 50 Hz
14 W
Encapsulated Coil
Encapsulated
Wattage @ 60 Hz
14 W

Description

Heat Pump Solenoid Coil, Compatible Brand Danfoss, Compatible Grainger Part Number 032F1004, Encapsulated Coil Encapsulated, For Use With Solenoid Valve, Voltage 24V AC, Wattage @ 50 Hz 14 W, Wattage @ 60 Hz 14 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.