Zoro Homepage

Coil, 24VDC, Din Connection

  • Mfr # 042N7551

  • Zoro # G2074961


product price: $67.35
/ea

Key Features

Fits Brand
Danfoss
Voltage
24V DC
For Use With Mfr. Model Number
032U6523
For Use With
Solenoid Valve
Includes
Nut, Snap Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
042N7551
Zoro #
G2074961
UPC #
-
Country of Origin
China

Details

Fits Brand
Danfoss
Voltage
24V DC
Item
Heat Pump Solenoid Coil
For Use With Mfr. Model Number
032U6523
For Use With
Solenoid Valve
Includes
Nut, Snap Fastener
Product Type
Heat Pump Solenoid Coil
Duty Cycle
Continuous
Encapsulated Coil
Encapsulated
Compatible Brand
Danfoss

Description

Heat Pump Solenoid Coil, Compatible Brand Danfoss, Compatible Grainger Part Number 032U6523, Duty Cycle Continuous, Encapsulated Coil Encapsulated, For Use With Solenoid Valve, Includes Nut, Snap Fastener, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.