Zoro Homepage

Compressor, 110V, 60 Hz

  • Mfr # 195B0510

  • Zoro # G2076020


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0510
Zoro #
G2076020
UPC #
-
Country of Origin
China

Dimensions

Suction Line Connection Size
8 3/16 mm
Discharge Line Connection Size
6 1/2 mm
Overall Height
8 5/8 in
Overall Width
5 15/16 in
Overall Length
10 1/16 in

Details

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N2328
Standards
CAS No. 7439-92-1
Product Type
Compressor
Starting Capacitance
410/115
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Sweat
Running Capacitance
23.5
For Refrigerant Type
R-404A
For Potential Relay - Manufacturer Model Number
114N2328
Compressor Protection
Hermetic
Application Temperature
Medium
Compressor Type
Reciprocating
Cooling Capacity
7,600 BtuH
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Suction Line Connection Gender
Female
For Lubricant Type
Polyol Ester

Description

Compressor, Voltage 115V AC, Single Phase, Standards CAS No. 7439-92-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.