Zoro Homepage

Compressor 115/127V

  • Mfr # 102G3432HS

  • Zoro # G2075372


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102G3432HS
Zoro #
G2075372
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
4 7/8 mm
Suction Line Connection Size
6 1/2 mm
Overall Length
8 7/8 in
Overall Width
6 3/16 in
Overall Height
6 13/16 in

Details

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
Standards
CAS No. 7439-92-1
Product Type
Compressor
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
For Lubricant Type
Polyol Ester
Compressor Protection
Hermetic
Application Temperature
Low, Medium
Suction Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Compressor Type
Reciprocating
For Refrigerant Type
R-143A
Discharge Line Connection Type
Sweat
Starting Capacitance
320/115

Description

Compressor, Voltage 115V AC, Single Phase, Standards CAS No. 7439-92-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.