Zoro Homepage

Compressor, 115V

  • Mfr # 195B0348

  • Zoro # G2076048


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
114N2318
Product Type
Compressor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0348
Zoro #
G2076048
UPC #
-
Country of Origin
Slovakia

Details

Fits Brand
Danfoss
Voltage
115V AC
Phase
Single
Item
Compressor
For Use With Mfr. Model Number
114N2318
Product Type
Compressor
For Refrigerant Type
R-404A
Suction Line Connection Type
Sweat
Compressor Protection
Hermetic
Application Temperature
Low
For Potential Relay - Manufacturer Model Number
114N2318
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Compressor Type
Reciprocating
Suction Line Connection Gender
Female
Discharge Line Connection Type
Sweat

Description

Compressor, Voltage 115V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.