Zoro Homepage

Compressor, 115V

  • Mfr # 195B0586

  • Zoro # G2076072


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0586
Zoro #
G2076072
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Overall Height
7 3/4 in
Overall Width
6 9/16 in
Discharge Line Connection Size
6 1/2 mm
Suction Line Connection Size
8 3/16 mm

Details

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N2019
Standards
CAS No. 7439-92-1
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
Application Temperature
Low, Medium
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Suction Line Connection Gender
Female
Cooling Capacity
3,662 BtuH
Starting Capacitance
280/115
For Potential Relay - Manufacturer Model Number
114N2019
Compressor Type
Reciprocating
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-143A
Compressor Protection
Hermetic
Suction Line Connection Type
Sweat

Description

Compressor, Voltage 115V AC, Single Phase, Standards CAS No. 7439-92-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.