Zoro Homepage

Compressor

  • Mfr # 120H1531

  • Zoro # G016384955


product price: $5,771.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Standards
CE Listed, China RoHS, EU RoHS
Phase
Three
Voltage
506V
Compressor Type
Scroll
Frequency
60/50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120H1531
Zoro #
G016384955
UPC #
-
Country of Origin
China

Dimensions

Discharge Line Connection Size
7/8 in
Overall Height
21 5/16 in
Overall Length
9 1/16 in
Suction Line Connection Size
1 3/8 in
Overall Width
9 1/16 in

Details

Standards
CE Listed, China RoHS, EU RoHS
Item
Compressor
Phase
Three
Voltage
506V
Compressor Type
Scroll
Frequency
60/50 Hz
Product Type
Scroll Compressor DSH
Current
24 A
Electrical Connection Type
Screw Terminals
For Refrigerant Type
R-410A, R-452B, R-454B
Discharge Line Connection Type
Sweat
Suction Line Connection Gender
Female
Discharge Line Connection Gender
Female
Horsepower
10 hp
Cooling Capacity
125,493 BtuH
Compressor Protection
Hermetic
For Lubricant Type
Polyol Ester
Suction Line Connection Type
Sweat

Description

Compressor, Voltage 506V, Three Phase, Standards CE Listed, China RoHS, EU RoHS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.