Compressor, 208/230V
Mfr # 195B0358
Zoro # G2075923
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Single
Product Type
Compressor
Discharge Line Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195B0358
Zoro #
G2075923
UPC #
-
Country of Origin
China
Details
Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Single
Item
Compressor
Product Type
Compressor
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Application Temperature
Medium
Suction Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Compressor Protection
Hermetic
Compressor Type
Reciprocating
Suction Line Connection Type
Sweat
For Refrigerant Type
R-404A
Description
Compressor, Voltage 208 to 230V AC, Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.