
Compressor, 208/230V, 3-Phase, 10536 Btu
Mfr # 120F0029
Zoro # G2075512
product price: $1,875.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Three
For Use With Mfr. Model Number
114N6710
Product Type
Compressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120F0029
Zoro #
G2075512
UPC #
-
Country of Origin
United States
Dimensions
Discharge Line Connection Size
3/4 in
Suction Line Connection Size
7/8 in
Details
Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Three
Item
Compressor
For Use With Mfr. Model Number
114N6710
Product Type
Compressor
For Lubricant Type
Polyol Ester
A2L Compatibility
Not A2L Compatible
Cooling Capacity
10,536 BtuH
For Potential Relay - Manufacturer Model Number
114N6710
Suction Line Connection Gender
Female
For Refrigerant Type
R-404A, R-507
Discharge Line Connection Gender
Female
Compressor Type
Reciprocating
Compressor Protection
Hermetic
Discharge Line Connection Type
Rotolock Sweat
Application Temperature
Low
Suction Line Connection Type
Rotolock Sweat
Description
Compressor, Voltage 208 to 230V AC, Three Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.