Compressor, 220/240V
Mfr # 195B0025
Zoro # G2075908
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
Voltage
230V AC
Phase
Single
Product Type
Compressor
Compressor Protection
Hermetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195B0025
Zoro #
G2075908
UPC #
-
Country of Origin
United States
Details
Fits Brand
Danfoss
Voltage
230V AC
Phase
Single
Item
Compressor
Product Type
Compressor
Compressor Protection
Hermetic
Suction Line Connection Type
Sweat
Compressor Type
Reciprocating
Suction Line Connection Gender
Female
For Lubricant Type
Polyol Ester
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Application Temperature
High
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-134A
Description
Compressor, Voltage 230V AC, Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.