Compressor, 220/240V
Mfr # 195B0340
Zoro # G2075932
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
Voltage
220 to 240V AC
Phase
Single
For Use With Mfr. Model Number
R134A
Product Type
Compressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195B0340
Zoro #
G2075932
UPC #
-
Country of Origin
United States
Dimensions
Suction Line Connection Size
9 5/8 mm
Discharge Line Connection Size
6 1/2 mm
Details
Fits Brand
Danfoss
Voltage
220 to 240V AC
Phase
Single
Item
Compressor
For Use With Mfr. Model Number
R134A
Product Type
Compressor
Application Temperature
Low
A2L Compatibility
Not A2L Compatible
Compressor Protection
Hermetic
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-134A
Suction Line Connection Gender
Female
For Lubricant Type
Polyol Ester
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
Compressor Type
Reciprocating
Description
Compressor, Voltage 220 to 240V AC, Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.