Zoro Homepage

Compressor, 220V, 1.2 HP

  • Mfr # 195B0144

  • Zoro # G2075862


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
220V AC
Phase
Single
Product Type
Compressor
Compressor Type
Reciprocating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0144
Zoro #
G2075862
UPC #
-
Country of Origin
China

Details

Fits Brand
Danfoss
Voltage
220V AC
Phase
Single
Item
Compressor
Product Type
Compressor
Compressor Type
Reciprocating
Cooling Capacity
8,613 BtuH
Suction Line Connection Gender
Female
Application Temperature
High
Horsepower
1 1/5 hp
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-134A

Description

Compressor, Voltage 220V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.