Zoro Homepage

Compressor, 230V, 1-Phase, 5 HP

  • Mfr # MTZ64-1VI

  • Zoro # G2076319


product price: $2,023.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
For Use With Mfr. Model Number
114N6335
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTZ64-1VI
Zoro #
G2076319
UPC #
-
Country of Origin
France

Dimensions

Suction Line Connection Size
1 3/4 in
Discharge Line Connection Size
1 1/4 in
Overall Height
16 1/4 in
Overall Width
11 5/16 in

Details

Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6335
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Discharge Line Connection Gender
Male
Compressor Protection
Hermetic
Suction Line Connection Type
Rotolock Sweat
Application Temperature
Medium
Discharge Line Connection Type
Rotolock Sweat
Cooling Capacity
64,000 BtuH
Current
46 A
For Potential Relay - Manufacturer Model Number
114N6335
Compressor Type
Reciprocating
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-454A, R-454C, R-455A, R-513A
Suction Line Connection Gender
Male
Electrical Connection Type
Screw Terminals
A2L Compatibility
A2L Compatible
Horsepower
5 hp
For Lubricant Type
Polyol Ester

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.