Zoro Homepage

Compressor, 230V, 3-Phase, 10.5 HP

  • Mfr # MT125-3VI

  • Zoro # G2076249


product price: $4,801.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
For Use With Mfr. Model Number
114N6545
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT125-3VI
Zoro #
G2076249
UPC #
-
Country of Origin
France

Dimensions

Overall Height
20 7/16 in
Overall Width
13 7/8 in
Discharge Line Connection Size
1 1/4 in
Suction Line Connection Size
1 3/4 in

Details

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6545
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Discharge Line Connection Gender
Male
For Lubricant Type
Mineral Oil
Suction Line Connection Type
Rotolock Sweat
Cooling Capacity
125,000 BtuH
Electrical Connection Type
Screw Terminals
For Refrigerant Type
R-22
A2L Compatibility
Not A2L Compatible
Horsepower
10 1/2 hp
Application Temperature
Medium
Compressor Type
Reciprocating
Current
54 A
Suction Line Connection Gender
Male
Compressor Protection
Hermetic
For Potential Relay - Manufacturer Model Number
114N6545
Discharge Line Connection Type
Rotolock Sweat

Description

Compressor, Voltage 200 to 230V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.