Zoro Homepage

Compressor, 230V, 3-Phase, 13.5 HP

  • Mfr # MT160-3VI

  • Zoro # G2076258


product price: $4,371.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
For Use With Mfr. Model Number
114N6551
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT160-3VI
Zoro #
G2076258
UPC #
-
Country of Origin
France

Dimensions

Overall Height
21 1/4 in
Overall Width
13 7/8 in
Suction Line Connection Size
1 3/4 in
Discharge Line Connection Size
1 1/4 in

Description

Compressor, Voltage 200 to 230V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.