Zoro Homepage

Compressor, 230V, 3-Phase, 7 HP

  • Mfr # MT80-3VI

  • Zoro # G2076492


product price: $2,847.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
For Use With Mfr. Model Number
114N6540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT80-3VI
Zoro #
G2076492
UPC #
-
Country of Origin
France

Dimensions

Overall Width
11 5/16 in
Overall Height
16 1/4 in
Discharge Line Connection Size
1 1/4 in
Suction Line Connection Size
1 3/4 in

Details

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6540
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Discharge Line Connection Type
Rotolock Sweat
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-22
Compressor Type
Reciprocating
For Lubricant Type
Mineral Oil
Discharge Line Connection Gender
Male
For Potential Relay - Manufacturer Model Number
114N6540
Cooling Capacity
80,000 BtuH
Suction Line Connection Type
Rotolock Sweat
Compressor Protection
Hermetic
Suction Line Connection Gender
Male
Current
36 A
Electrical Connection Type
Screw Terminals
Application Temperature
Medium
Horsepower
7 hp

Description

Compressor, Voltage 200 to 230V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.