Zoro Homepage

Compressor, 460V, 3-Phase, 12 HP

  • Mfr # MTZ144-4VI

  • Zoro # G2076547


product price: $4,326.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
114N6349
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTZ144-4VI
Zoro #
G2076547
UPC #
-
Country of Origin
France

Dimensions

Overall Width
13 7/8 in
Overall Height
21 1/4 in
Discharge Line Connection Size
1 1/4 in
Suction Line Connection Size
1 3/4 in

Details

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6349
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Cooling Capacity
144,000 BtuH
A2L Compatibility
Not A2L Compatible
For Potential Relay - Manufacturer Model Number
114N6349
Suction Line Connection Gender
Male
Electrical Connection Type
Screw Terminals
Suction Line Connection Type
Rotolock Sweat
Application Temperature
Medium
Compressor Protection
Hermetic
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-513A
Current
36 A
Discharge Line Connection Gender
Male
For Lubricant Type
Polyol Ester
Compressor Type
Reciprocating
Discharge Line Connection Type
Rotolock Sweat
Horsepower
12 hp

Description

Compressor, Voltage 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.