Zoro Homepage

Compressor, 460V, 3-Phase, 3.5 HP

  • Mfr # MT40-4VI

  • Zoro # G2076529


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
114N6522
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT40-4VI
Zoro #
G2076529
UPC #
-
Country of Origin
France

Dimensions

Overall Width
8 13/16 in
Overall Height
14 in
Suction Line Connection Size
1 1/4 in
Discharge Line Connection Size
1 in

Details

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6522
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CCC, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Suction Line Connection Gender
Male
Compressor Type
Reciprocating
Application Temperature
Medium
A2L Compatibility
Not A2L Compatible
Compressor Protection
Hermetic
Cooling Capacity
40,000 BtuH
Current
10 A
Electrical Connection Type
Spade Terminals
Discharge Line Connection Gender
Male
For Potential Relay - Manufacturer Model Number
114N6522
For Refrigerant Type
R-22
Discharge Line Connection Type
Rotolock Sweat
Suction Line Connection Type
Rotolock Sweat
Horsepower
3 1/2 hp
For Lubricant Type
Mineral Oil

Description

Compressor, Voltage 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CCC, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.